Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103818
Zoro # G209253181
product price: $956.99
/ea
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Outlet Diameter 12 in
- End Type Quick Fit
- Maximum Temperature Rating 1,100 Degrees F
- Material Grade 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040103818
- Zoro # G209253181
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 12 in |
Inside Diameter | 16 in |
Overall Length | 33 in |
For Nominal Duct Diameter | 12 in, 16 in |
Inlet Diameter | 16 in |
Branch Diameter | 12 in |
Details
Color | Silver |
End Type | Quick Fit |
Maximum Temperature Rating | 1,100 Degrees F |
Material Grade | 304 |
Connection Type | Clamp Together |
Material Thickness | 20 ga |
Shape | Double Branch |
For Duct Shape | Round |
Minimum Pressure Rating | 2 in wc |
Product Type | Double Branch |
Series | QF |
Angle | 30 Degrees |
For Media Type | Dust |
Material | Stainless Steel |
Environment Type | Dusty |
Weight | 19.6 lb |
Maximum Pressure Rating | 42 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 12 in, 16 in, Inlet Diameter 16 in, Overall Length 33 in, Product Type Double Branch, Weight 19.6 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS 221818C 10' Remote Display Cable (221818C)
- MAXITROL Rv48-1/2 1/2" Gas Pressure (RV48-1/2)
- HOSHIZAKI Base Cover (321525G01)
- DAYTON Bearing Support with Bearing (VTSYT1010LBSG)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- IMPERIAL MFG Register Boot 3.25X10" (GV0624-C)
- Nordfab Ducting, Venting & Accessories