Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103816
Zoro # G209253211
product price: $956.99
/ea
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Thickness 20 ga
- Connection Type Clamp Together
- For Duct Shape Round
- Product Type Double Branch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040103816
- Zoro # G209253211
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 16 in |
Overall Length | 29 in |
Inside Diameter | 16 in |
For Nominal Duct Diameter | 10 in, 12 in, 16 in |
Outlet Diameter | 12 in |
Branch Diameter | 10 in |
Details
Color | Silver |
Material Thickness | 20 ga |
Connection Type | Clamp Together |
For Duct Shape | Round |
Product Type | Double Branch |
Maximum Temperature Rating | 1,100 Degrees F |
Series | QF |
Shape | Double Branch |
Material Grade | 304 |
Maximum Pressure Rating | 42 in wc |
Angle | 30 Degrees |
End Type | Quick Fit |
Weight | 19.6 lb |
Material | Stainless Steel |
Minimum Pressure Rating | 2 in wc |
Environment Type | Dusty |
For Media Type | Dust |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 10 in, 12 in, 16 in, Inlet Diameter 16 in, Overall Length 29 in, Product Type Double Branch, Weight 19.6 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Spring Return Damper Actuator, 24VAC/DC (LF24-SR)
- HONEYWELL C7041B2005 Duct Or Hot Water (C7041B2005)
- DANFOSS Adaptor, RA2000 (013G-8070)
- AMERIFLOW American Metal 6 In. Round Ceiling Diffuser (1500W6R)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- IMPERIAL MFG Duct Reducer 6In - 4In 30Ga (GV0811)
- Nordfab Ducting, Venting & Accessories