Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103814
Zoro # G009253183
product price: $956.99
/ea
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Outlet Diameter 12 in
- Material Grade 304
- Product Type Double Branch
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040103814
- Zoro # G009253183
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 12 in |
For Nominal Duct Diameter | 8 in, 12 in, 16 in |
Overall Length | 25 in |
Inlet Diameter | 16 in |
Inside Diameter | 16 in |
Branch Diameter | 8 in |
Details
Color | Silver |
Material Grade | 304 |
Product Type | Double Branch |
Material | Stainless Steel |
Maximum Temperature Rating | 1,100 Degrees F |
Connection Type | Clamp Together |
End Type | Quick Fit |
For Media Type | Dust |
Environment Type | Dusty |
Shape | Double Branch |
Angle | 30 Degrees |
Series | QF |
Material Thickness | 20 ga |
Minimum Pressure Rating | 2 in wc |
For Duct Shape | Round |
Weight | 19.6 lb |
Maximum Pressure Rating | 42 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 12 in, 16 in, Inlet Diameter 16 in, Overall Length 25 in, Product Type Double Branch, Weight 19.6 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Wye Branch, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 20 in W, 15-1/2" L, 8 in H (8040200767)
- DAYTON Blower Wheel, For Use With 2C939 (202-11-3153)
- KMC CONTROLS Differential Pressure Flow Sensor, 6 In (SSS-1003)
- ILIVING Silver 20 inch Shutter Exhaust Attic Garage Grow Fan with 2 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF20V-T)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- IMPERIAL MFG Duct Wye Galv 4 X 4 X 4In 30Ga (GV0984)
- Nordfab Duct Fittings