Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103812
Zoro # G009253251
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Series QF
- Angle 30 Degrees
- Environment Type Dusty
- Outlet Diameter 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040103812
- Zoro # G009253251
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 12 in |
For Nominal Duct Diameter | 6 in, 12 in, 16 in |
Inlet Diameter | 16 in |
Inside Diameter | 16 in |
Overall Length | 21 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Series | QF |
Angle | 30 Degrees |
Environment Type | Dusty |
Maximum Temperature Rating | 1,100 Degrees F |
End Type | Quick Fit |
Maximum Pressure Rating | 42 in wc |
Material | Stainless Steel |
For Duct Shape | Round |
Minimum Pressure Rating | 2 in wc |
For Media Type | Dust |
Connection Type | Clamp Together |
Shape | Double Branch |
Material Thickness | 20 ga |
Material Grade | 304 |
Weight | 19.6 lb |
Product Type | Double Branch |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 12 in, 16 in, Inlet Diameter 16 in, Overall Length 21 in, Product Type Double Branch, Weight 19.6 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Crankcase Heater, 230V, 40W (0163R00002S)
- DELAVAN Nozzle, Solid, GPH 1.50X, Spray Angle 80B (2500GU)
- INTERNATIONAL ENVIRONMENTAL Relay, 30A N/O, 3A N/C, 24V DPDT (70665406)
- SUNTEC A2Ra7736 Waste Oil Pump (1 (A2RA7736)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- DENDESIGNS 123IND 7 in. Round Aluminum Transition Fitting (DE589914)
- Nordfab Duct Fittings