Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103810
Zoro # G109253175
product price: $956.99
/ea
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Maximum Pressure Rating 42 in wc
- Outlet Diameter 12 in
- Weight 19.6 lb
- End Type Quick Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040103810
- Zoro # G109253175
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 12 in |
For Nominal Duct Diameter | 4 in, 12 in, 16 in |
Inlet Diameter | 16 in |
Inside Diameter | 16 in |
Overall Length | 17 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Maximum Pressure Rating | 42 in wc |
Weight | 19.6 lb |
End Type | Quick Fit |
Angle | 30 Degrees |
Minimum Pressure Rating | 2 in wc |
Series | QF |
Shape | Double Branch |
Material Thickness | 20 ga |
For Duct Shape | Round |
Maximum Temperature Rating | 1,100 Degrees F |
For Media Type | Dust |
Environment Type | Dusty |
Material Grade | 304 |
Product Type | Double Branch |
Material | Stainless Steel |
Connection Type | Clamp Together |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 12 in, 16 in, Inlet Diameter 16 in, Overall Length 17 in, Product Type Double Branch, Weight 19.6 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOMANCO Lomanco CV2BM 2 in. Mill Circle Vent; 6 Pack (461319)
- VENT-RITE 33 1/4" Male Straight Steam Vent (33)
- MULTIFAN Exhaust Fan, 18 In, 230/460V, 3PH (V4D45K9M71100)
- PLASTIC SUPPLY Coupling, 10 in Duct Dia, Type I PVC, 5-7/8" L (PVCC10)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- IMPERIAL MFG GROUP USA Galvanized Register Boot (GV0698-C)
- Nordfab Ducting, Venting & Accessories