Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103794
Zoro # G909253191
product price: $956.99
/ea
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Minimum Pressure Rating 2 in wc
- Connection Type Clamp Together
- Material Grade 304
- Weight 19.6 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040103794
- Zoro # G909253191
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 16 in |
Outlet Diameter | 10 in |
For Nominal Duct Diameter | 10 in, 16 in |
Inlet Diameter | 16 in |
Overall Length | 29 in |
Branch Diameter | 10 in |
Details
Color | Silver |
Minimum Pressure Rating | 2 in wc |
Connection Type | Clamp Together |
Material Grade | 304 |
Weight | 19.6 lb |
Environment Type | Dusty |
Series | QF |
Material Thickness | 20 ga |
For Media Type | Dust |
Material | Stainless Steel |
Maximum Pressure Rating | 42 in wc |
For Duct Shape | Round |
Shape | Double Branch |
Product Type | Double Branch |
Angle | 30 Degrees |
End Type | Quick Fit |
Maximum Temperature Rating | 1,100 Degrees F |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 10 in, 16 in, Inlet Diameter 16 in, Overall Length 29 in, Product Type Double Branch, Weight 19.6 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Double Branch, 12 in Duct Dia, Galvanized Steel, 22 GA, 16" L (8040101334)
- JOHNSON CONTROLS Temperature Sensor, Remote Indoor, White (SEN-600-1)
- AIR HANDLER 3-Ply Link Air Filter, 16x16", 32" Length (2DWA4)
- CLEVELAND CONTROLS Air Flow Switch SPDT .05-2"Wc (AFS-181-43)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207299)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- US DUCT US Duct Clamp, 3" Diameter, Stainless Steel (RCL03.B)
- Nordfab Duct Fittings