Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103792
Zoro # G709253216
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Grade 304
- Weight 19.6 lb
- Product Type Double Branch
- Series QF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040103792
- Zoro # G709253216
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 16 in |
For Nominal Duct Diameter | 8 in, 10 in, 16 in |
Overall Length | 25 in |
Outlet Diameter | 10 in |
Inlet Diameter | 16 in |
Branch Diameter | 8 in |
Details
Color | Silver |
Material Grade | 304 |
Weight | 19.6 lb |
Product Type | Double Branch |
Series | QF |
Maximum Temperature Rating | 1,100 Degrees F |
For Duct Shape | Round |
Angle | 30 Degrees |
Connection Type | Clamp Together |
Shape | Double Branch |
For Media Type | Dust |
Minimum Pressure Rating | 2 in wc |
Environment Type | Dusty |
End Type | Quick Fit |
Material | Stainless Steel |
Material Thickness | 20 ga |
Maximum Pressure Rating | 42 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 10 in, 16 in, Inlet Diameter 16 in, Overall Length 25 in, Product Type Double Branch, Weight 19.6 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (846-CS)
- BROAN Aluminum Filter, PK2 (97007894)
- MOVINCOOL Trim Ring, 6 In. Dia. (481851-0210)
- MARADYNE Heater Wall Mount Kit (MFA132)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- US DUCT US Duct Angle Flange, 6" Diameter, Galvanized (FL06.G)
- Nordfab Duct Fittings