Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103790
Zoro # G909253290
product price: $956.99
/ea
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Inlet Diameter 16 in
- Connection Type Clamp Together
- Material Stainless Steel
- For Duct Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040103790
- Zoro # G909253290
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 16 in |
Overall Length | 21 in |
For Nominal Duct Diameter | 6 in, 10 in, 16 in |
Outlet Diameter | 10 in |
Inside Diameter | 16 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Connection Type | Clamp Together |
Material | Stainless Steel |
For Duct Shape | Round |
Minimum Pressure Rating | 2 in wc |
Angle | 30 Degrees |
Weight | 19.6 lb |
Maximum Pressure Rating | 42 in wc |
Maximum Temperature Rating | 1,100 Degrees F |
Material Grade | 304 |
Shape | Double Branch |
Material Thickness | 20 ga |
For Media Type | Dust |
Product Type | Double Branch |
Series | QF |
End Type | Quick Fit |
Environment Type | Dusty |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 10 in, 16 in, Inlet Diameter 16 in, Overall Length 21 in, Product Type Double Branch, Weight 19.6 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS 96806130 3/4" Bronze Isolation (96806130)
- HONEYWELL Fc40R1037 12" X 24" Return Grill (FC40R1037)
- KING ELECTRIC K Baseboard Heater 8' 240/208V 2000/1500W Almond (8K2420A)
- NOVATEK Air Scrubber Filter, MERV 8, 16x16x1", PK24 (F4035)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025865)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB End Cap, Stainless Steel, 20 ga Thick (8010003723)
- IMPERIAL MFG Boot Register Angle 4X12X6 Glv (GV0627-C)
- Nordfab Ducting, Venting & Accessories