Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103788
Zoro # G809253307
product price: $956.99
/ea
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 17 in
- For Duct Shape Round
- Material Thickness 20 ga
- Inlet Diameter 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040103788
- Zoro # G809253307
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 17 in |
Inlet Diameter | 16 in |
For Nominal Duct Diameter | 4 in, 10 in, 16 in |
Inside Diameter | 16 in |
Outlet Diameter | 10 in |
Branch Diameter | 4 in |
Details
Color | Silver |
For Duct Shape | Round |
Material Thickness | 20 ga |
Series | QF |
Angle | 30 Degrees |
For Media Type | Dust |
Maximum Pressure Rating | 42 in wc |
End Type | Quick Fit |
Environment Type | Dusty |
Maximum Temperature Rating | 1,100 Degrees F |
Weight | 19.6 lb |
Minimum Pressure Rating | 2 in wc |
Product Type | Double Branch |
Connection Type | Clamp Together |
Material | Stainless Steel |
Material Grade | 304 |
Shape | Double Branch |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 10 in, 16 in, Inlet Diameter 16 in, Overall Length 17 in, Product Type Double Branch, Weight 19.6 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Saddlator Ventilator, Negative Flow (SV189-29-N)
- ROBERTSHAW Gas Valve (700-456)
- JOHNSON CONTROLS Zone Valve Actuator, Proportional (JP23A000)
- KRUETER CONTROLS Actuator (MCP-8031-3003)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Jet Cap, Steel, 18 ga Thick, Round (8010004576)
- BUILDERS BEST Elbow Vent Aluminum Hd 4In (010151)
- Nordfab Duct Fittings