Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103774
Zoro # G209253150
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Environment Type Dusty
- Inlet Diameter 16 in
- Material Stainless Steel
- Weight 19.6 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040103774
- Zoro # G209253150
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 16 in |
Overall Length | 29 in |
Inside Diameter | 16 in |
For Nominal Duct Diameter | 8 in, 10 in, 16 in |
Outlet Diameter | 8 in |
Branch Diameter | 10 in |
Details
Color | Silver |
Environment Type | Dusty |
Material | Stainless Steel |
Weight | 19.6 lb |
End Type | Quick Fit |
Angle | 30 Degrees |
For Duct Shape | Round |
For Media Type | Dust |
Product Type | Double Branch |
Series | QF |
Minimum Pressure Rating | 2 in wc |
Maximum Pressure Rating | 42 in wc |
Material Grade | 304 |
Maximum Temperature Rating | 1,100 Degrees F |
Connection Type | Clamp Together |
Shape | Double Branch |
Material Thickness | 20 ga |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 10 in, 16 in, Inlet Diameter 16 in, Overall Length 29 in, Product Type Double Branch, Weight 19.6 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6 in Square 3 Cone Ceiling Diffuser, White (4MJV2)
- TEMPCO Strip Heater, 120V, 5-1/4 In. L, 1200 Deg F (CSH00338)
- LEGEND VALVE T-88 A&D ELIMINATOR BODY A (800-875)
- DUCTMATE 45 inch Hurricane Air Brace (GRAIRBRACE45GA)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- IMPERIAL MFG Elbow Pipe 90Deg 30Ga 4In Glv (GV0323)
- Nordfab Duct Fittings