Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103772
Zoro # G409253172
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Shape Double Branch
- Product Type Double Branch
- For Duct Shape Round
- Weight 19.6 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040103772
- Zoro # G409253172
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 8 in, 16 in |
Outlet Diameter | 8 in |
Inlet Diameter | 16 in |
Overall Length | 25 in |
Inside Diameter | 16 in |
Branch Diameter | 8 in |
Details
Color | Silver |
Shape | Double Branch |
Product Type | Double Branch |
For Duct Shape | Round |
Weight | 19.6 lb |
Material Thickness | 20 ga |
End Type | Quick Fit |
Material Grade | 304 |
Maximum Pressure Rating | 42 in wc |
Environment Type | Dusty |
Material | Stainless Steel |
For Media Type | Dust |
Connection Type | Clamp Together |
Maximum Temperature Rating | 1,100 Degrees F |
Minimum Pressure Rating | 2 in wc |
Angle | 30 Degrees |
Series | QF |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 16 in, Inlet Diameter 16 in, Overall Length 25 in, Product Type Double Branch, Weight 19.6 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Window Air Conditioner, 115V AC, 18 5/8 in W. (CCW10B10B)
- DAYTON Fan Guard, 22-1/8 In. H, 22-1/8 In. W (1WBU1)
- BIG ASS FANS Purlin Kit, 15" L, Steel, Most Ceiling Fans (041106011)
- AIR HANDLER 12x20x2 Synthetic Pleated Air Filter, MERV 10 (4YUW8)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- IMPERIAL MFG Duct Stack Galv 3-1/4X10X60In (GV0220)
- Nordfab Ducting, Venting & Accessories