Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103770
Zoro # G409253080
product price: $956.99
/ea
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Angle 30 Degrees
- For Duct Shape Round
- End Type Quick Fit
- Overall Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040103770
- Zoro # G409253080
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 21 in |
Inside Diameter | 16 in |
For Nominal Duct Diameter | 6 in, 8 in, 16 in |
Outlet Diameter | 8 in |
Inlet Diameter | 16 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Angle | 30 Degrees |
For Duct Shape | Round |
End Type | Quick Fit |
Material Thickness | 20 ga |
Weight | 19.6 lb |
Product Type | Double Branch |
Minimum Pressure Rating | 2 in wc |
Maximum Temperature Rating | 1,100 Degrees F |
Environment Type | Dusty |
Shape | Double Branch |
For Media Type | Dust |
Maximum Pressure Rating | 42 in wc |
Material | Stainless Steel |
Series | QF |
Connection Type | Clamp Together |
Material Grade | 304 |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 8 in, 16 in, Inlet Diameter 16 in, Overall Length 21 in, Product Type Double Branch, Weight 19.6 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (2DXN8)
- SIEMENS Gas Valve, 1-1/2in (VGG10.404U)
- DAYTON Portable Evaporative Cooler 2100/2800 cfm, 1000 to 1400 sq. ft. (6RJZ4)
- CAMCO Thermocouple Kit Universl 24In (09293)
- NORDFAB End Cap with Screen, Stainless Steel (8010003791)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025865)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207307)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- Nordfab Ducting, Venting & Accessories