Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103768
Zoro # G209253082
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 17 in
- Maximum Pressure Rating 42 in wc
- Weight 19.6 lb
- Maximum Temperature Rating 1,100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040103768
- Zoro # G209253082
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 17 in |
Outlet Diameter | 8 in |
For Nominal Duct Diameter | 4 in, 8 in, 16 in |
Inside Diameter | 16 in |
Inlet Diameter | 16 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Maximum Pressure Rating | 42 in wc |
Weight | 19.6 lb |
Maximum Temperature Rating | 1,100 Degrees F |
Connection Type | Clamp Together |
Shape | Double Branch |
End Type | Quick Fit |
For Media Type | Dust |
Environment Type | Dusty |
Minimum Pressure Rating | 2 in wc |
Material | Stainless Steel |
Series | QF |
Angle | 30 Degrees |
Material Grade | 304 |
Product Type | Double Branch |
Material Thickness | 20 ga |
For Duct Shape | Round |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 8 in, 16 in, Inlet Diameter 16 in, Overall Length 17 in, Product Type Double Branch, Weight 19.6 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE ELE PARABOLIC HTR (1PHCF14)
- JOHNSON CONTROLS Network Sensor, Pir, White, No Logo (NSB8MHN241-0)
- 3M CUNO Wrench (F/Cfs22 Filter) (6890032)
- COZY Portable Electric Heated Floor Mat, 120W, 120V AC, 1 Phase (FW)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- Nordfab Ducting, Venting & Accessories