Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103752
Zoro # G909253078
product price: $956.99
/ea
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Minimum Pressure Rating 2 in wc
- Inside Diameter 16 in
- Angle 30 Degrees
- Material Grade 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040103752
- Zoro # G909253078
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 16 in |
Outlet Diameter | 6 in |
For Nominal Duct Diameter | 6 in, 16 in |
Overall Length | 21 in |
Inlet Diameter | 16 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Minimum Pressure Rating | 2 in wc |
Angle | 30 Degrees |
Material Grade | 304 |
Material | Stainless Steel |
Weight | 19.6 lb |
Material Thickness | 20 ga |
Shape | Double Branch |
Series | QF |
Connection Type | Clamp Together |
For Duct Shape | Round |
Product Type | Double Branch |
Maximum Temperature Rating | 1,100 Degrees F |
End Type | Quick Fit |
Maximum Pressure Rating | 42 in wc |
Environment Type | Dusty |
For Media Type | Dust |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 16 in, Inlet Diameter 16 in, Overall Length 21 in, Product Type Double Branch, Weight 19.6 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Head Pressure Control, 1/2 In (LAC4-180)
- AIR HANDLER 20-1/2"x260 ft. Paint Collector Filter Roll, Fiberglass (6B845)
- DAYTON Shutter Mount Exhaust Fan, 12 in, Variable Speed, 28285 CFM (484X38)
- AIR HANDLER Paint Collector Filter Pad, 20x25x2", 50 pk. (2W002)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- IMPERIAL MFG Duct Angle Boot 3-1/4X10X4In (GV0605)
- Nordfab Ducting, Venting & Accessories