Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103750
Zoro # G609253118
product price: $956.99
/ea
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Angle 30 Degrees
- Inlet Diameter 16 in
- Series QF
- End Type Quick Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040103750
- Zoro # G609253118
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 16 in |
Outlet Diameter | 6 in |
Inside Diameter | 16 in |
Overall Length | 17 in |
For Nominal Duct Diameter | 4 in, 6 in, 16 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Angle | 30 Degrees |
Series | QF |
End Type | Quick Fit |
Material | Stainless Steel |
Maximum Pressure Rating | 42 in wc |
Material Thickness | 20 ga |
For Duct Shape | Round |
Environment Type | Dusty |
Maximum Temperature Rating | 1,100 Degrees F |
For Media Type | Dust |
Shape | Double Branch |
Connection Type | Clamp Together |
Minimum Pressure Rating | 2 in wc |
Material Grade | 304 |
Product Type | Double Branch |
Weight | 19.6 lb |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 6 in, 16 in, Inlet Diameter 16 in, Overall Length 17 in, Product Type Double Branch, Weight 19.6 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Vent-Free 30,000 BTU Blue Flame Natural (MHVFB30NGT)
- HOSHIZAKI Ice Machine Cleaner (SCALE AWAY)
- FANTECH Exhaust Fan, 390 cfm, 120V, 60 Hz (RVF 6XL EC)
- DAYTON Louver Flange Kit, 24X24 (33W755)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- Nordfab Ducting, Venting & Accessories