Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103748
Zoro # G009253138
product price: $956.99
/ea
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Weight 17.4 lb
- Outlet Diameter 15 in
- Minimum Pressure Rating 2 in wc
- Maximum Temperature Rating 1,100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040103748
- Zoro # G009253138
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 15 in |
For Nominal Duct Diameter | 15 in |
Inlet Diameter | 15 in |
Overall Length | 39 in |
Inside Diameter | 15 in |
Branch Diameter | 15 in |
Details
Color | Silver |
Weight | 17.4 lb |
Minimum Pressure Rating | 2 in wc |
Maximum Temperature Rating | 1,100 Degrees F |
Material Grade | 304 |
Connection Type | Clamp Together |
Product Type | Double Branch |
Shape | Double Branch |
For Duct Shape | Round |
Material | Stainless Steel |
Material Thickness | 20 ga |
For Media Type | Dust |
Environment Type | Dusty |
Angle | 30 Degrees |
End Type | Quick Fit |
Series | QF |
Maximum Pressure Rating | 42 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 15 in, Inlet Diameter 15 in, Overall Length 39 in, Product Type Double Branch, Weight 17.4 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 15 in, Outlet Diameter 15 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAU PARTS Hex Round Hub, 2 - Setscrw, 5/8" Bore (60765805)
- GLOBAL INDUSTRIAL Air Mover Adapter For 641764 (641762)
- GOOF OFF Klean Strip Klean-Heat Kerosene Alternative For Heaters/Lamps/Stoves 128 oz (GKKH99991)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x24"x2" (276-200-240)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- SELKIRK 6" Adj 90Deg Elbow (106230)
- Nordfab Duct Fittings