Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103635
Zoro # G309252992
product price: $858.99
/ea
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Outlet Diameter 14 in
- Material Thickness 20 ga
- Overall Length 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040103635
- Zoro # G309252992
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 14 in |
Overall Length | 37 in |
For Nominal Duct Diameter | 14 in |
Inside Diameter | 14 in |
Inlet Diameter | 14 in |
Branch Diameter | 14 in |
Details
Color | Silver |
Material | Stainless Steel |
Material Thickness | 20 ga |
Maximum Temperature Rating | 1,100 Degrees F |
Material Grade | 304 |
Maximum Pressure Rating | 42 in wc |
End Type | Quick Fit |
Shape | Double Branch |
Environment Type | Dusty |
Series | QF |
Weight | 15 lb |
Minimum Pressure Rating | 2 in wc |
Angle | 30 Degrees |
Product Type | Double Branch |
For Duct Shape | Round |
Connection Type | Clamp Together |
For Media Type | Dust |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 14 in, Inlet Diameter 14 in, Overall Length 37 in, Product Type Double Branch, Weight 15 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 14 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Valve 240V (700-464)
- DAYTON Mtrzd Damper, For Fan Dia. 48", 100-240V (3C132)
- MASTER FLOW Master Flow F6IFD4X300 Insulated Flexible Duct, 4 in, Fiberglass, Silver (F6IFD4X300)
- HENRY ALUM ROOF COATING 4.75G (HE555019)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB End Cap with Screen, Stainless Steel (8010003782)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- US DUCT US Duct Clamp, 10" Diameter, Stainless Steel (RCL10.B)
- Nordfab Duct Fittings