Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103633
Zoro # G209253006
product price: $858.99
/ea
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Thickness 20 ga
- End Type Quick Fit
- Inlet Diameter 14 in
- Series QF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040103633
- Zoro # G209253006
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 14 in |
Overall Length | 33 in |
Inside Diameter | 14 in |
For Nominal Duct Diameter | 12 in, 14 in |
Outlet Diameter | 14 in |
Branch Diameter | 12 in |
Details
Color | Silver |
Material Thickness | 20 ga |
End Type | Quick Fit |
Series | QF |
Material | Stainless Steel |
Shape | Double Branch |
Minimum Pressure Rating | 2 in wc |
Connection Type | Clamp Together |
Weight | 15 lb |
Product Type | Double Branch |
Material Grade | 304 |
Maximum Pressure Rating | 42 in wc |
Angle | 30 Degrees |
For Media Type | Dust |
For Duct Shape | Round |
Maximum Temperature Rating | 1,100 Degrees F |
Environment Type | Dusty |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 12 in, 14 in, Inlet Diameter 14 in, Overall Length 33 in, Product Type Double Branch, Weight 15 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 14 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT RefrigerantScale, Electronic, Programmable (5PWF7)
- DAYTON Square Fire Damper, 23-3/4 In. W (2TGC7)
- SOLER & PALAU Y Sheet Metal Adaptor, 6" (SY-6)
- KING ELECTRIC Px Comfortcraft Wall Heater 120V, 1500W, White Dove (PX1215-WD-R)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- Nordfab Duct Fittings