Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103627
Zoro # G709253278
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Grade 304
- For Media Type Dust
- Overall Length 21 in
- Product Type Double Branch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040103627
- Zoro # G709253278
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 21 in |
Outlet Diameter | 14 in |
Inlet Diameter | 14 in |
For Nominal Duct Diameter | 6 in, 14 in |
Inside Diameter | 14 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Material Grade | 304 |
For Media Type | Dust |
Product Type | Double Branch |
Maximum Pressure Rating | 42 in wc |
End Type | Quick Fit |
Angle | 30 Degrees |
Material | Stainless Steel |
Shape | Double Branch |
Maximum Temperature Rating | 1,100 Degrees F |
Weight | 15 lb |
Minimum Pressure Rating | 2 in wc |
For Duct Shape | Round |
Connection Type | Clamp Together |
Material Thickness | 20 ga |
Series | QF |
Environment Type | Dusty |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 14 in, Inlet Diameter 14 in, Overall Length 21 in, Product Type Double Branch, Weight 15 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 14 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Panel Filter, 4-Ply, 20x120-125, MERV11 (134-2024-05)
- HONEYWELL THERMAL SOLUTIONS V8944N1012 24V 1" Auto Comb (V8944N1012)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, PVC (0656-0300-0001)
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 24" L (SEC99AB-24C)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- IMPERIAL MFG Elbow Pipe 90Deg 28Ga 6In Glv (GV0295-C)
- Nordfab Duct Fittings