Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103611
Zoro # G109253199
product price: $858.99
/ea
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Angle 30 Degrees
- Inlet Diameter 14 in
- Connection Type Clamp Together
- For Media Type Dust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040103611
- Zoro # G109253199
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 14 in |
Overall Length | 33 in |
For Nominal Duct Diameter | 12 in, 14 in |
Outlet Diameter | 12 in |
Inside Diameter | 14 in |
Branch Diameter | 12 in |
Details
Color | Silver |
Angle | 30 Degrees |
Connection Type | Clamp Together |
For Media Type | Dust |
Product Type | Double Branch |
Weight | 15 lb |
Series | QF |
Material Grade | 304 |
Environment Type | Dusty |
Maximum Temperature Rating | 1,100 Degrees F |
Material | Stainless Steel |
For Duct Shape | Round |
Material Thickness | 20 ga |
Minimum Pressure Rating | 2 in wc |
End Type | Quick Fit |
Maximum Pressure Rating | 42 in wc |
Shape | Double Branch |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 12 in, 14 in, Inlet Diameter 14 in, Overall Length 33 in, Product Type Double Branch, Weight 15 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK DPST Snap Action Line Voltage Tstat rated 22 amps (MD26)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 4800 W (3END9)
- PARAGON Refrigeration/Defrost Control, Electronic (ERC2-212111-370)
- DEFLECTO Semi-Rigid Flexible 4" x 8 ft. Aluminum Duct (AO48/20-A)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- US DUCT US Duct Clamp, 6" Diameter, Stainless Steel (RCL06.B)
- Nordfab Ducting, Venting & Accessories