Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103605
Zoro # G009253220
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Connection Type Clamp Together
- Material Thickness 20 ga
- Environment Type Dusty
- Product Type Double Branch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040103605
- Zoro # G009253220
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 21 in |
Inside Diameter | 14 in |
For Nominal Duct Diameter | 6 in, 12 in, 14 in |
Outlet Diameter | 12 in |
Inlet Diameter | 14 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Connection Type | Clamp Together |
Material Thickness | 20 ga |
Environment Type | Dusty |
Product Type | Double Branch |
Weight | 15 lb |
Maximum Pressure Rating | 42 in wc |
Angle | 30 Degrees |
For Media Type | Dust |
For Duct Shape | Round |
Series | QF |
Shape | Double Branch |
End Type | Quick Fit |
Material Grade | 304 |
Minimum Pressure Rating | 2 in wc |
Maximum Temperature Rating | 1,100 Degrees F |
Material | Stainless Steel |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 12 in, 14 in, Inlet Diameter 14 in, Overall Length 21 in, Product Type Double Branch, Weight 15 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Guard Mounted Exhaust Fan, Blade 16" Dia. (484X54)
- TRANE Fusible Link/Porcelain Holder (FUS0620)
- DAYTON Hydronic Unit Heater, 27-7/8"W, 3500 cfm (1EBC1)
- ACCUMULAIR Pleated Air Filter, 30" x 36" x 1", 4 Pack (FI30X36A_4)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206784)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB End Cap with Screen, Stainless Steel (8010003784)
- NORDFAB Quick-Fit Sleeve, Steel, 20 ga, Thick (8040207316)
- GLOBAL INDUSTRIAL Cool Air Duct Connecting Flange For Portable ACfts (292690)
- Nordfab Ducting, Venting & Accessories