Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103603
Zoro # G609253194
product price: $858.99
/ea
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Material Thickness 20 ga
- Product Type Double Branch
- For Duct Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040103603
- Zoro # G609253194
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 14 in |
Overall Length | 17 in |
Outlet Diameter | 12 in |
For Nominal Duct Diameter | 4 in, 12 in, 14 in |
Inside Diameter | 14 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Material | Stainless Steel |
Material Thickness | 20 ga |
Product Type | Double Branch |
For Duct Shape | Round |
For Media Type | Dust |
Shape | Double Branch |
Material Grade | 304 |
Connection Type | Clamp Together |
Weight | 15 lb |
Minimum Pressure Rating | 2 in wc |
Angle | 30 Degrees |
Series | QF |
Maximum Pressure Rating | 42 in wc |
End Type | Quick Fit |
Environment Type | Dusty |
Maximum Temperature Rating | 1,100 Degrees F |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 12 in, 14 in, Inlet Diameter 14 in, Overall Length 17 in, Product Type Double Branch, Weight 15 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Grill Return Air 12X6In Wht (RG0019)
- HONEYWELL 0/215F UV MinipeeperDinApprovd (C7027A1056)
- WHITE-RODGERS Thermostat (02A37 001S1)
- DAYTON 18 in Backdraft Damper / Wall Shutter, Front Flange (3HHN7)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- Nordfab Ducting, Venting & Accessories