Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103587
Zoro # G009253237
product price: $858.99
/ea
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- End Type Quick Fit
- Connection Type Clamp Together
- Overall Length 25 in
- Minimum Pressure Rating 2 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040103587
- Zoro # G009253237
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 25 in |
Outlet Diameter | 10 in |
Inside Diameter | 14 in |
Inlet Diameter | 14 in |
For Nominal Duct Diameter | 8 in, 10 in, 14 in |
Branch Diameter | 8 in |
Details
Color | Silver |
End Type | Quick Fit |
Connection Type | Clamp Together |
Minimum Pressure Rating | 2 in wc |
Product Type | Double Branch |
Maximum Pressure Rating | 42 in wc |
For Media Type | Dust |
Angle | 30 Degrees |
Material | Stainless Steel |
Material Grade | 304 |
Material Thickness | 20 ga |
Maximum Temperature Rating | 1,100 Degrees F |
Environment Type | Dusty |
For Duct Shape | Round |
Series | QF |
Shape | Double Branch |
Weight | 15 lb |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 10 in, 14 in, Inlet Diameter 14 in, Overall Length 25 in, Product Type Double Branch, Weight 15 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 0.50 Hp Fan And Blower Hvac/R Motor, 1 Phase, 1800 Rpm, B608 (B608)
- IMPERIAL MFG DAMPER CAST IRON 7"" (BM0052A)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ5)
- FOSTORIA Heating Element, Horizontal, 0.55kW (671-3492)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- IMPERIAL MFG Boot Wall Stack 3.25X10X6 Galv (GV2451)
- Nordfab Ducting, Venting & Accessories