Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103551
Zoro # G909253313
product price: $858.99
/ea
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Minimum Pressure Rating 2 in wc
- Series QF
- End Type Quick Fit
- Outlet Diameter 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040103551
- Zoro # G909253313
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 6 in |
Inside Diameter | 14 in |
Overall Length | 21 in |
For Nominal Duct Diameter | 6 in, 14 in |
Inlet Diameter | 14 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Minimum Pressure Rating | 2 in wc |
Series | QF |
End Type | Quick Fit |
Environment Type | Dusty |
Angle | 30 Degrees |
Weight | 15 lb |
Material | Stainless Steel |
Material Grade | 304 |
For Media Type | Dust |
Maximum Temperature Rating | 1,100 Degrees F |
For Duct Shape | Round |
Product Type | Double Branch |
Material Thickness | 20 ga |
Maximum Pressure Rating | 42 in wc |
Connection Type | Clamp Together |
Shape | Double Branch |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 14 in, Inlet Diameter 14 in, Overall Length 21 in, Product Type Double Branch, Weight 15 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Fan Blade, 3.25" dia., 12 Blades (LA01ZC003)
- PLASTIC SUPPLY 90 Degree Elbow, 10 in Duct Dia, Type I PVC, 13-3/4" L (PVCEA10)
- MAMAC PARTS Sensors, 12" 10K Ohm Ducttempsesr, Nema1 (TE-702-B-7-D)
- KOCH FILTER 15x20x1 Standard Capacity Pleated Filter, MERV 8 (102-700-005)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- Nordfab Ducting, Venting & Accessories