Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103539
Zoro # G209253310
product price: $858.99
/ea
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Shape Double Branch
- Weight 15 lb
- Angle 30 Degrees
- Minimum Pressure Rating 2 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040103539
- Zoro # G209253310
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 4 in |
Inlet Diameter | 14 in |
Inside Diameter | 14 in |
Overall Length | 25 in |
For Nominal Duct Diameter | 4 in, 8 in, 14 in |
Branch Diameter | 8 in |
Details
Color | Silver |
Shape | Double Branch |
Weight | 15 lb |
Angle | 30 Degrees |
Minimum Pressure Rating | 2 in wc |
Series | QF |
Product Type | Double Branch |
End Type | Quick Fit |
Connection Type | Clamp Together |
Maximum Pressure Rating | 42 in wc |
For Media Type | Dust |
Material Thickness | 20 ga |
For Duct Shape | Round |
Material Grade | 304 |
Material | Stainless Steel |
Environment Type | Dusty |
Maximum Temperature Rating | 1,100 Degrees F |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 8 in, 14 in, Inlet Diameter 14 in, Overall Length 25 in, Product Type Double Branch, Weight 15 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 4 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Round Snap Lock Pipe, 14 in Duct Dia, Galvanized Steel, 24 GA, 60" L (GR60SPBGP14GA24)
- ENVIROTEC Limit Switch (PE-09-6140)
- JOHNSON CONTROLS Electric Actuator, 18 in.-lb., -4 to 140 (M9102-AGA-3S)
- MARADYNE Ventilation/Defrost Fan, 2 Speed, 12V (2005-12V)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- IMPERIAL MFG Duct Angle Boot 3-1/4X10X4In (GV0605)
- Nordfab Duct Fittings