Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103537
Zoro # G209253341
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Minimum Pressure Rating 2 in wc
- Environment Type Dusty
- Maximum Temperature Rating 1,100 Degrees F
- Inside Diameter 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040103537
- Zoro # G209253341
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 14 in |
Outlet Diameter | 4 in |
Inlet Diameter | 14 in |
For Nominal Duct Diameter | 4 in, 6 in, 14 in |
Overall Length | 21 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Minimum Pressure Rating | 2 in wc |
Environment Type | Dusty |
Maximum Temperature Rating | 1,100 Degrees F |
Weight | 15 lb |
Maximum Pressure Rating | 42 in wc |
Product Type | Double Branch |
End Type | Quick Fit |
Material Thickness | 20 ga |
Series | QF |
For Duct Shape | Round |
Shape | Double Branch |
For Media Type | Dust |
Material | Stainless Steel |
Connection Type | Clamp Together |
Material Grade | 304 |
Angle | 30 Degrees |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 6 in, 14 in, Inlet Diameter 14 in, Overall Length 21 in, Product Type Double Branch, Weight 15 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 4 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Square Fire Damper, 7-3/4 In. W, 165 Deg F (2TGE7)
- DAYTON Volume Control Damper, 23-3/4"W, 23-3/4"H (2LRZ1)
- XPOWER Axial Air Mover, Power Outlets, 1100 CFM, 115, 1100 cfm, 14.2 W. (P-21AR)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 240VAC, 300W, 55 Gallon (GDPCS25)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- US DUCT US Duct Saddle Hanger, 8" Diameter, Galvanized (HS08.G)
- Nordfab Duct Fittings