Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103535
Zoro # G609253309
product price: $858.99
/ea
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Connection Type Clamp Together
- Angle 30 Degrees
- Maximum Temperature Rating 1,100 Degrees F
- Minimum Pressure Rating 2 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040103535
- Zoro # G609253309
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 4 in, 14 in |
Inside Diameter | 14 in |
Outlet Diameter | 4 in |
Overall Length | 17 in |
Inlet Diameter | 14 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Connection Type | Clamp Together |
Angle | 30 Degrees |
Maximum Temperature Rating | 1,100 Degrees F |
Minimum Pressure Rating | 2 in wc |
Environment Type | Dusty |
Product Type | Double Branch |
For Duct Shape | Round |
End Type | Quick Fit |
Maximum Pressure Rating | 42 in wc |
Material | Stainless Steel |
Series | QF |
For Media Type | Dust |
Shape | Double Branch |
Weight | 15 lb |
Material Thickness | 20 ga |
Material Grade | 304 |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 14 in, Inlet Diameter 14 in, Overall Length 17 in, Product Type Double Branch, Weight 15 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 4 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Propane, 11.6 in Wx 16.8 in L (F242540)
- MANITOWOC Water Condenser (8253039)
- GREENSEAM End Cap, 8 in Duct Dia, Galvanized Steel, 26 GA, 8 in W x 2 in H (GRECP8GA26)
- JOHNSON CONTROLS Spring Kit (V-3754-6010)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Angle Flange Adapter, Steel, 20 ga Thick (8040401834)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206784)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207307)
- Nordfab Ducting, Venting & Accessories