Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103438
Zoro # G409253028
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Shape Double Branch
- Product Type Double Branch
- Connection Type Clamp Together
- Inside Diameter 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040103438
- Zoro # G409253028
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 12 in |
Inlet Diameter | 12 in |
Overall Length | 25 in |
For Nominal Duct Diameter | 8 in, 12 in |
Outlet Diameter | 12 in |
Branch Diameter | 8 in |
Details
Color | Silver |
Shape | Double Branch |
Product Type | Double Branch |
Connection Type | Clamp Together |
Maximum Pressure Rating | 42 in wc |
Weight | 12.3 lb |
Material Thickness | 22 ga |
Material Grade | 304 |
Minimum Pressure Rating | 2 in wc |
Series | QF |
Environment Type | Dusty |
End Type | Quick Fit |
Angle | 30 Degrees |
Maximum Temperature Rating | 1,100 Degrees F |
For Duct Shape | Round |
For Media Type | Dust |
Material | Stainless Steel |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 12 in, Inlet Diameter 12 in, Overall Length 25 in, Product Type Double Branch, Weight 12.3 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 12 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Guard Set 30" (GGS_47299)
- JOHNSON CONTROLS Wiring Harness, 6 - 1/2 Ft. (WHA-P399-200C)
- LUMENITE Liquid Level Probe, 12 and 24 In, 1-1/2 (2DCFT-1-1/2)
- BELL & GOSSETT 108119 3/4" X 1/2" Monoflo (108119)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- IMPERIAL MFG Assembled Tee 30Ga 8In Blk (GV0900)
- Nordfab Duct Fittings