Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103436
Zoro # G509252969
product price: $713.99
/ea
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Angle 30 Degrees
- Outlet Diameter 12 in
- Maximum Pressure Rating 42 in wc
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040103436
- Zoro # G509252969
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 12 in |
Overall Length | 21 in |
For Nominal Duct Diameter | 6 in, 12 in |
Inlet Diameter | 12 in |
Inside Diameter | 12 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Angle | 30 Degrees |
Maximum Pressure Rating | 42 in wc |
Material | Stainless Steel |
Shape | Double Branch |
Weight | 12.3 lb |
For Media Type | Dust |
Product Type | Double Branch |
Material Thickness | 22 ga |
Environment Type | Dusty |
End Type | Quick Fit |
Minimum Pressure Rating | 2 in wc |
For Duct Shape | Round |
Series | QF |
Maximum Temperature Rating | 1,100 Degrees F |
Material Grade | 304 |
Connection Type | Clamp Together |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 12 in, Inlet Diameter 12 in, Overall Length 21 in, Product Type Double Branch, Weight 12.3 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 12 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Blower Wheel Left (99020143)
- HI-TECH DURAVENT Blower Hose, 8 In. ID, 15 ft. L, Fabric (0616-0800-0565)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5125CA1NP3P)
- BILLY PENN 02490 Roof Jack, Galvanized Steel (RJVC4)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB End Cap, Stainless Steel, 20 ga Thick (8010003723)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB End Cap with Screen, Stainless Steel (8010003791)
- IMPERIAL MFG Boot Wall Stack 3.25X10X6 Galv (GV2451)
- Nordfab Ducting, Venting & Accessories