Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103434
Zoro # G709253063
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Grade 304
- For Duct Shape Round
- Maximum Pressure Rating 42 in wc
- Connection Type Clamp Together
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040103434
- Zoro # G709253063
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 12 in |
For Nominal Duct Diameter | 4 in, 12 in |
Inlet Diameter | 12 in |
Overall Length | 17 in |
Inside Diameter | 12 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Material Grade | 304 |
For Duct Shape | Round |
Maximum Pressure Rating | 42 in wc |
Connection Type | Clamp Together |
Environment Type | Dusty |
Angle | 30 Degrees |
Minimum Pressure Rating | 2 in wc |
Maximum Temperature Rating | 1,100 Degrees F |
Product Type | Double Branch |
Shape | Double Branch |
End Type | Quick Fit |
Series | QF |
For Media Type | Dust |
Material | Stainless Steel |
Material Thickness | 22 ga |
Weight | 12.3 lb |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 12 in, Inlet Diameter 12 in, Overall Length 17 in, Product Type Double Branch, Weight 12.3 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 12 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Erm5220R1018 Redlink Equipment (ERM5220R10)
- ALLEGRO INDUSTRIES Axial Explosion-Proof Inline Booster Pla (9539-12EXI)
- MARS Air Curtain, Low Profile, 60 In (LPV260-1UA-OB)
- NU-CALGON Coil Cleaner, Liquid, 2-1/2 gal (4143-06)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- IMPERIAL MFG Connector Union Steel Galv 4In (GV1588-A)
- Nordfab Ducting, Venting & Accessories