Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103420
Zoro # G609252982
product price: $713.99
/ea
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Weight 12.3 lb
- Material Thickness 22 ga
- Outlet Diameter 10 in
- Connection Type Clamp Together
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040103420
- Zoro # G609252982
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 10 in |
Inside Diameter | 12 in |
Inlet Diameter | 12 in |
For Nominal Duct Diameter | 8 in, 10 in, 12 in |
Overall Length | 25 in |
Branch Diameter | 8 in |
Details
Color | Silver |
Weight | 12.3 lb |
Material Thickness | 22 ga |
Connection Type | Clamp Together |
Material | Stainless Steel |
For Duct Shape | Round |
End Type | Quick Fit |
Minimum Pressure Rating | 2 in wc |
Maximum Temperature Rating | 1,100 Degrees F |
Material Grade | 304 |
For Media Type | Dust |
Maximum Pressure Rating | 42 in wc |
Angle | 30 Degrees |
Product Type | Double Branch |
Shape | Double Branch |
Series | QF |
Environment Type | Dusty |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 10 in, 12 in, Inlet Diameter 12 in, Overall Length 25 in, Product Type Double Branch, Weight 12.3 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 12 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Filter Free Ultrasonic Cool Mist Humidifier, 1.25 gal, 8.8 x 8.8 x 13.2, Black (HUL430B)
- VENCO Mobile Drum Fan 48" Non-Oscillating (VMAC-48-DD-WK)
- HONEYWELL Diaphragm (314100)
- ERIE Normally Closed Actuator, 24V (AH13A020)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- IMPERIAL MFG Register Boot Slv 6X12" (GV0699-C)
- Nordfab Ducting, Venting & Accessories