Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103416
Zoro # G809253017
product price: $713.99
/ea
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Maximum Pressure Rating 42 in wc
- Material Grade 304
- Overall Length 17 in
- For Nominal Duct Diameter 4 in, 10 in, 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040103416
- Zoro # G809253017
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 17 in |
For Nominal Duct Diameter | 4 in, 10 in, 12 in |
Outlet Diameter | 10 in |
Inlet Diameter | 12 in |
Inside Diameter | 12 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Maximum Pressure Rating | 42 in wc |
Material Grade | 304 |
Weight | 12.3 lb |
Shape | Double Branch |
Material | Stainless Steel |
Series | QF |
Minimum Pressure Rating | 2 in wc |
Product Type | Double Branch |
Connection Type | Clamp Together |
Environment Type | Dusty |
Maximum Temperature Rating | 1,100 Degrees F |
Material Thickness | 22 ga |
End Type | Quick Fit |
Angle | 30 Degrees |
For Media Type | Dust |
For Duct Shape | Round |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 10 in, 12 in, Inlet Diameter 12 in, Overall Length 17 in, Product Type Double Branch, Weight 12.3 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 12 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Surface-Mount Gas Wall Heater, Natural Gas, Direct Vent Vent Type, Gravity Convection (3003822)
- SIEMENS Electric Actuator, 24VAC/DC, 160 in.-lb. (GCA151.1P)
- SEALED UNIT PARTS CO Supco® Mini-Split Catch-All Cleaning Bib (ZCA24)
- SENSORMATIC Exit Motion Sensor, Request to Exit Motion Detector (TREX-LT2)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- Nordfab Ducting, Venting & Accessories