Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103406
Zoro # G109253038
product price: $713.99
/ea
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- End Type Quick Fit
- Minimum Pressure Rating 2 in wc
- For Nominal Duct Diameter 8 in, 10 in, 12 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040103406
- Zoro # G109253038
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 8 in, 10 in, 12 in |
Inlet Diameter | 12 in |
Overall Length | 29 in |
Inside Diameter | 12 in |
Outlet Diameter | 8 in |
Branch Diameter | 10 in |
Details
Color | Silver |
End Type | Quick Fit |
Minimum Pressure Rating | 2 in wc |
Material | Stainless Steel |
Series | QF |
Shape | Double Branch |
Angle | 30 Degrees |
For Duct Shape | Round |
Maximum Pressure Rating | 42 in wc |
Weight | 12.3 lb |
Product Type | Double Branch |
Environment Type | Dusty |
Maximum Temperature Rating | 1,100 Degrees F |
Material Thickness | 22 ga |
Material Grade | 304 |
For Media Type | Dust |
Connection Type | Clamp Together |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 10 in, 12 in, Inlet Diameter 12 in, Overall Length 29 in, Product Type Double Branch, Weight 12.3 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 12 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Actuator, 24V, 600rpm, Ball Bearing, 48 Ptch (MOT8841)
- GARRISON 10 in. Extend to 14 in. Heat Air Deflector Unbreakable (503221)
- REVCOR Propeller, Dia 24 In, 20 Deg Pitch (G2403-20 R)
- HONEYWELL Dp3040A5003 Deluxe Power Pro (DP3040A500)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- SELKIRK 3Efc3 Flex Connector (173036R)
- Nordfab Ducting, Venting & Accessories