Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103402
Zoro # G909253283
product price: $713.99
/ea
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Duct Shape Round
- For Nominal Duct Diameter 6 in, 8 in, 12 in
- Maximum Temperature Rating 1,100 Degrees F
- Connection Type Clamp Together
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040103402
- Zoro # G909253283
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 6 in, 8 in, 12 in |
Inlet Diameter | 12 in |
Inside Diameter | 12 in |
Outlet Diameter | 8 in |
Overall Length | 21 in |
Branch Diameter | 6 in |
Details
Color | Silver |
For Duct Shape | Round |
Maximum Temperature Rating | 1,100 Degrees F |
Connection Type | Clamp Together |
Environment Type | Dusty |
Maximum Pressure Rating | 42 in wc |
For Media Type | Dust |
Material Thickness | 22 ga |
End Type | Quick Fit |
Material | Stainless Steel |
Material Grade | 304 |
Minimum Pressure Rating | 2 in wc |
Series | QF |
Angle | 30 Degrees |
Shape | Double Branch |
Weight | 12.3 lb |
Product Type | Double Branch |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 8 in, 12 in, Inlet Diameter 12 in, Overall Length 21 in, Product Type Double Branch, Weight 12.3 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 12 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATSTAR PRO-SERIES 180,000 BTU Indirect Fired He (HSP200ID)
- DAYTON Supply Ventilator, 54 In, 208-230/460 V (7AE48)
- ROBERTSHAW Gas Cooking Electromagnet Replace Kit, J (1720-801)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC Air Filter Replacements, Trion Air Bear 229990-102, 2PK (20255.11AB)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- Nordfab Duct Fittings