Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103390
Zoro # G409253202
product price: $713.99
/ea
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Thickness 22 ga
- Inlet Diameter 12 in
- Overall Length 25 in
- Shape Double Branch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040103390
- Zoro # G409253202
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 12 in |
Overall Length | 25 in |
For Nominal Duct Diameter | 6 in, 8 in, 12 in |
Outlet Diameter | 6 in |
Inside Diameter | 12 in |
Branch Diameter | 8 in |
Details
Color | Silver |
Material Thickness | 22 ga |
Shape | Double Branch |
Maximum Pressure Rating | 42 in wc |
Minimum Pressure Rating | 2 in wc |
Maximum Temperature Rating | 1,100 Degrees F |
For Duct Shape | Round |
Angle | 30 Degrees |
Series | QF |
Material Grade | 304 |
For Media Type | Dust |
Material | Stainless Steel |
Environment Type | Dusty |
End Type | Quick Fit |
Connection Type | Clamp Together |
Product Type | Double Branch |
Weight | 12.3 lb |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 8 in, 12 in, Inlet Diameter 12 in, Overall Length 25 in, Product Type Double Branch, Weight 12.3 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 12 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Tfb24 Us 24V On/Off Direct (TFB24)
- GLOBAL INDUSTRIAL 22in High Velocity Fan, Pedestal Stroller Mount, 10,000 CFM, 1/2 HP, 115V (293142)
- FANTECH Speed Control, 115V, 15 Amp (KBWC-115K)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 8 in. Dia. (ARD8TZ)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- EVERBILT 4 in. Draft Blocker (DB4HD)
- Nordfab Duct Fittings