Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103386
Zoro # G009253206
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- End Type Quick Fit
- Maximum Pressure Rating 42 in wc
- For Duct Shape Round
- Shape Double Branch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040103386
- Zoro # G009253206
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 17 in |
Inside Diameter | 12 in |
Inlet Diameter | 12 in |
Outlet Diameter | 6 in |
For Nominal Duct Diameter | 4 in, 6 in, 12 in |
Branch Diameter | 4 in |
Details
Color | Silver |
End Type | Quick Fit |
Maximum Pressure Rating | 42 in wc |
For Duct Shape | Round |
Shape | Double Branch |
Environment Type | Dusty |
Material Thickness | 22 ga |
For Media Type | Dust |
Material Grade | 304 |
Maximum Temperature Rating | 1,100 Degrees F |
Connection Type | Clamp Together |
Series | QF |
Product Type | Double Branch |
Minimum Pressure Rating | 2 in wc |
Material | Stainless Steel |
Angle | 30 Degrees |
Weight | 12.3 lb |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 6 in, 12 in, Inlet Diameter 12 in, Overall Length 17 in, Product Type Double Branch, Weight 12.3 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 12 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temperature Sensor, High Temperature Silicon Cable, Gray (A99BC-300C)
- DAYTON Wall Collar, 16 In. (16D552)
- ECOR PRO Desiccant Dehumidifier, 45 lb Weight (EPD200-PRO)
- RHEEM 68-23427-26 Compressor Sound (68-23427-2)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- IMPERIAL MFG GROUP USA INC 4X12 To 6 End Reg Boot (GV0668-C)
- Nordfab Ducting, Venting & Accessories