Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103378
Zoro # G709253193
product price: $713.99
/ea
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Maximum Pressure Rating 42 in wc
- Material Stainless Steel
- Weight 12.3 lb
- Material Thickness 22 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040103378
- Zoro # G709253193
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 4 in, 8 in, 12 in |
Outlet Diameter | 4 in |
Inlet Diameter | 12 in |
Inside Diameter | 12 in |
Overall Length | 25 in |
Branch Diameter | 8 in |
Details
Color | Silver |
Maximum Pressure Rating | 42 in wc |
Material | Stainless Steel |
Weight | 12.3 lb |
Material Thickness | 22 ga |
Connection Type | Clamp Together |
Maximum Temperature Rating | 1,100 Degrees F |
Series | QF |
For Media Type | Dust |
For Duct Shape | Round |
Environment Type | Dusty |
Minimum Pressure Rating | 2 in wc |
Angle | 30 Degrees |
Product Type | Double Branch |
Shape | Double Branch |
Material Grade | 304 |
End Type | Quick Fit |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 8 in, 12 in, Inlet Diameter 12 in, Overall Length 25 in, Product Type Double Branch, Weight 12.3 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 12 in, Outlet Diameter 4 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Intake Guard, 10 In. (16D546)
- DAYTON High Pressure Blower, 1/3 HP (48LX11)
- UNIWELD Refrigerant Gauge, 3-1/4" L, 800 psi, Brass (G529LD)
- SUPCO Contactor, 25A, 24V, 1.5 Pole (DP25241)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- EVERBILT 3 in. to 4 in. Plastic Duct to Duct Increaser (INC34EHD)
- Nordfab Duct Fittings