Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103374
Zoro # G009253244
product price: $713.99
/ea
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Series QF
- Angle 30 Degrees
- Material Stainless Steel
- Environment Type Dusty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040103374
- Zoro # G009253244
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 17 in |
Inside Diameter | 12 in |
For Nominal Duct Diameter | 4 in, 12 in |
Outlet Diameter | 4 in |
Inlet Diameter | 12 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Series | QF |
Angle | 30 Degrees |
Material | Stainless Steel |
Environment Type | Dusty |
Minimum Pressure Rating | 2 in wc |
Maximum Temperature Rating | 1,100 Degrees F |
Shape | Double Branch |
Product Type | Double Branch |
For Media Type | Dust |
Maximum Pressure Rating | 42 in wc |
Material Grade | 304 |
Connection Type | Clamp Together |
Weight | 12.3 lb |
End Type | Quick Fit |
For Duct Shape | Round |
Material Thickness | 22 ga |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 12 in, Inlet Diameter 12 in, Overall Length 17 in, Product Type Double Branch, Weight 12.3 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 12 in, Outlet Diameter 4 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME AM-1 SERIES LEAD FREE MIXING VALVE 3/4", 100-145F, UNION CPVC (AM101-UCPVC-1LF)
- DUPONT Pleated Air Filter, 15" x 20" x 1", 4 Pack (KB15X20X1_4)
- GOODMAN 80% AFUE GC9S80 Gas Furnace Nine Speed ECM, Single Stage, Downflow/Horizontal, 60000 Btu BTUH/H (GC9S800603AX)
- ETERNABOND Roof Repair Tape, 6 In x 25 Ft, 65 Mil (RSPW-6-25R)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- Nordfab Duct Fittings