Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103304
Zoro # G409253110
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Series QF
- Overall Length 25 in
- Shape Double Branch
- For Duct Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040103304
- Zoro # G409253110
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 25 in |
Inlet Diameter | 10 in |
For Nominal Duct Diameter | 8 in, 10 in |
Outlet Diameter | 10 in |
Inside Diameter | 10 in |
Branch Diameter | 8 in |
Details
Color | Silver |
Series | QF |
Shape | Double Branch |
For Duct Shape | Round |
Product Type | Double Branch |
For Media Type | Dust |
Angle | 30 Degrees |
Material Grade | 304 |
Minimum Pressure Rating | 2 in wc |
Material | Stainless Steel |
End Type | Quick Fit |
Maximum Pressure Rating | 42 in wc |
Weight | 10 lb |
Environment Type | Dusty |
Connection Type | Clamp Together |
Maximum Temperature Rating | 1,100 Degrees F |
Material Thickness | 22 ga |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 10 in, Inlet Diameter 10 in, Overall Length 25 in, Product Type Double Branch, Weight 10 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 10 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYPAK 004306F 24V 3/4" X 3/4" Slow (004306F)
- NATURALAIRE 12x20x1 Standard Capacity Pleated Filter, MERV 8 (84858.011220)
- HONEYWELL HOME HUMIDIFIER PAD, STANDARD (HC22A1007)
- DWYER INSTRUMENTS Pressure Switch, SPDT, 0 to 100 psi (EDAW-N1E1-04T0)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- US DUCT US Duct Clamp, 4" Diameter, Stainless Steel (RCL04.B)
- Nordfab Duct Fittings