Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103302
Zoro # G409253158
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Nominal Duct Diameter 6 in, 10 in
- For Duct Shape Round
- End Type Quick Fit
- Connection Type Clamp Together
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040103302
- Zoro # G409253158
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 6 in, 10 in |
Overall Length | 21 in |
Inlet Diameter | 10 in |
Outlet Diameter | 10 in |
Inside Diameter | 10 in |
Branch Diameter | 6 in |
Details
Color | Silver |
For Duct Shape | Round |
End Type | Quick Fit |
Connection Type | Clamp Together |
Angle | 30 Degrees |
For Media Type | Dust |
Environment Type | Dusty |
Product Type | Double Branch |
Series | QF |
Material | Stainless Steel |
Maximum Temperature Rating | 1,100 Degrees F |
Shape | Double Branch |
Material Thickness | 22 ga |
Minimum Pressure Rating | 2 in wc |
Weight | 10 lb |
Maximum Pressure Rating | 42 in wc |
Material Grade | 304 |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 10 in, Inlet Diameter 10 in, Overall Length 21 in, Product Type Double Branch, Weight 10 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 10 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Rb9/Orb9 Repair Kit (76750)
- HONEYWELL THERMAL SOLUTIONS R7849A1023 Ultraviolet (R7849A1023)
- TACO Body Gasket, 120-009RP (120-009RP)
- QMARK Fan Motor, 480 Volts (3900-0350-001)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- Nordfab Ducting, Venting & Accessories