Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103300
Zoro # G009253169
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Media Type Dust
- Inside Diameter 10 in
- Material Stainless Steel
- Minimum Pressure Rating 2 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040103300
- Zoro # G009253169
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 10 in |
Overall Length | 17 in |
For Nominal Duct Diameter | 4 in, 10 in |
Outlet Diameter | 10 in |
Inlet Diameter | 10 in |
Branch Diameter | 4 in |
Details
Color | Silver |
For Media Type | Dust |
Material | Stainless Steel |
Minimum Pressure Rating | 2 in wc |
Shape | Double Branch |
Weight | 10 lb |
Material Thickness | 22 ga |
Angle | 30 Degrees |
Product Type | Double Branch |
Maximum Temperature Rating | 1,100 Degrees F |
End Type | Quick Fit |
Series | QF |
Maximum Pressure Rating | 42 in wc |
Environment Type | Dusty |
Connection Type | Clamp Together |
For Duct Shape | Round |
Material Grade | 304 |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 10 in, Inlet Diameter 10 in, Overall Length 17 in, Product Type Double Branch, Weight 10 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 10 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Dye Disposable Injector, 1 oz., PK6 (69700)
- HONEYWELL HOME Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 2 H 2 C, Wall Mount, Hardwired, 20/30VAC (TH6220WF2006/U)
- SCOTCH 3M Filtrete 18 in. W X 30 in. H X 1 in. D Carbon 11 MERV Pleated Allergen Air Filter 1 pk (AL28-4)
- LASKO Oscillating Hybrid Tower Fan (T38400)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Quick-Fit Sleeve, Steel, 20 ga, Thick (8040207316)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB End Cap with Screen, Stainless Steel (8010003782)
- Nordfab Ducting, Venting & Accessories