Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103278
Zoro # G609253163
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Weight 10 lb
- Material Grade 304
- Product Type Double Branch
- Maximum Temperature Rating 1,100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040103278
- Zoro # G609253163
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 10 in |
Overall Length | 25 in |
Outlet Diameter | 6 in |
Inlet Diameter | 10 in |
For Nominal Duct Diameter | 6 in, 8 in, 10 in |
Branch Diameter | 8 in |
Details
Color | Silver |
Weight | 10 lb |
Material Grade | 304 |
Product Type | Double Branch |
Maximum Temperature Rating | 1,100 Degrees F |
Minimum Pressure Rating | 2 in wc |
Material | Stainless Steel |
End Type | Quick Fit |
Series | QF |
Shape | Double Branch |
Connection Type | Clamp Together |
Maximum Pressure Rating | 42 in wc |
For Media Type | Dust |
Material Thickness | 22 ga |
For Duct Shape | Round |
Environment Type | Dusty |
Angle | 30 Degrees |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 8 in, 10 in, Inlet Diameter 10 in, Overall Length 25 in, Product Type Double Branch, Weight 10 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 10 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1380 CFM Gable Mount Attic Fan, 120V (10W201)
- TOUGH GUY Nylon Brush Rods, 1/4 NPT, Dia 3/8, 48 L (3EDC1)
- MASTERCOOL Ducted Evaporative Cooler with Motor 5400 cfm, 2200 sq. ft., 8 gal. (2YAF1-2HTK7-3X274)
- TRION G-109 24V Brass Solenoid For (G-109)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Angle Flange Adapter, Steel, 20 ga Thick (8040401834)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- US DUCT US Duct Clamp Together Angle Flange Adapter, 8" Diameter, Galvanized, 22 Gauge (RAF08.G22)
- Nordfab Ducting, Venting & Accessories