Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103266
Zoro # G109253243
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Product Type Double Branch
- Inside Diameter 10 in
- Maximum Pressure Rating 42 in wc
- Maximum Temperature Rating 1,100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040103266
- Zoro # G109253243
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 10 in |
Inlet Diameter | 10 in |
Outlet Diameter | 4 in |
Overall Length | 21 in |
For Nominal Duct Diameter | 4 in, 6 in, 10 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Product Type | Double Branch |
Maximum Pressure Rating | 42 in wc |
Maximum Temperature Rating | 1,100 Degrees F |
Material Thickness | 22 ga |
For Duct Shape | Round |
Weight | 10 lb |
Connection Type | Clamp Together |
Minimum Pressure Rating | 2 in wc |
For Media Type | Dust |
Angle | 30 Degrees |
Series | QF |
End Type | Quick Fit |
Shape | Double Branch |
Environment Type | Dusty |
Material | Stainless Steel |
Material Grade | 304 |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 6 in, 10 in, Inlet Diameter 10 in, Overall Length 21 in, Product Type Double Branch, Weight 10 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 10 in, Outlet Diameter 4 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Contactor, 3 Pole, 120V, 75A (HN53HG120)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1002)
- MAURICE FRANKLIN LOU MINI LOUVER MILL 6"" (RL-100 6)
- JOHNSON CONTROLS Temperature Sensor, High Temperature Silicon Cable, Gray (A99BC-300C)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- SELKIRK 3Efc3 Flex Connector (173036R)
- Nordfab Ducting, Venting & Accessories