Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103258
Zoro # G609253330
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Outlet Diameter 9 in
- Connection Type Clamp Together
- Environment Type Dusty
- Maximum Pressure Rating 42 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040103258
- Zoro # G609253330
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 9 in |
Overall Length | 27 in |
Inlet Diameter | 9 in |
Inside Diameter | 9 in |
For Nominal Duct Diameter | 9 in |
Branch Diameter | 9 in |
Details
Color | Silver |
Connection Type | Clamp Together |
Environment Type | Dusty |
Maximum Pressure Rating | 42 in wc |
Minimum Pressure Rating | 2 in wc |
Angle | 30 Degrees |
End Type | Quick Fit |
Product Type | Double Branch |
Material Thickness | 22 ga |
Weight | 8.5 lb |
Series | QF |
Shape | Double Branch |
For Duct Shape | Round |
Maximum Temperature Rating | 1,100 Degrees F |
Material | Stainless Steel |
Material Grade | 304 |
For Media Type | Dust |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 9 in, Inlet Diameter 9 in, Overall Length 27 in, Product Type Double Branch, Weight 8.5 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 9 in, Outlet Diameter 9 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE CLIP FAN 2 SPD WHT 6""BD (1PAFD6)
- REZNOR 196388 Pressure Switch Udap, S (196388)
- DAYTON Magnetic Coil, IEC, 24VAC, 9-18A (6EAU3)
- RINNAI I-Series Condensing 95.6% Combi Natural Gas Boiler w/ 120K BTU Input (i120CN)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- EVERBILT 12 in. W x 17.75 in. L Metal Recessed Dryer Vent Box (MDRBHD)
- Nordfab Duct Fittings