Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103194
Zoro # G209253099
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Minimum Pressure Rating 2 in wc
- For Duct Shape Round
- Environment Type Dusty
- Outlet Diameter 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040103194
- Zoro # G209253099
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 7 in |
Overall Length | 23 in |
Inlet Diameter | 7 in |
Inside Diameter | 7 in |
For Nominal Duct Diameter | 7 in |
Branch Diameter | 7 in |
Details
Color | Silver |
Minimum Pressure Rating | 2 in wc |
For Duct Shape | Round |
Environment Type | Dusty |
Material Thickness | 22 ga |
Shape | Double Branch |
Product Type | Double Branch |
For Media Type | Dust |
Series | QF |
Maximum Temperature Rating | 1,100 Degrees F |
Maximum Pressure Rating | 42 in wc |
Material | Stainless Steel |
End Type | Quick Fit |
Material Grade | 304 |
Angle | 30 Degrees |
Connection Type | Clamp Together |
Weight | 6 lb |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 7 in, Inlet Diameter 7 in, Overall Length 23 in, Product Type Double Branch, Weight 6 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 7 in, Outlet Diameter 7 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Pocket Air Filter, 20x24x22", MERV 8 (2GHL5)
- AIR HANDLER Range Hood Filter, 8-3/4x10-1/2x3/8" (6JKA7)
- SUPCO Contactor, 60A, 240V, 3 Pole (DP602403)
- PARKER Filter, Dryer, Shell (P-485)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- IMPERIAL MFG Duct Angle Boot 3-1/4X10X4In (GV0605)
- Nordfab Ducting, Venting & Accessories