Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103175
Zoro # G509253041
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Shape Double Branch
- For Media Type Dust
- Series QF
- Overall Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040103175
- Zoro # G509253041
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 21 in |
Inlet Diameter | 6 in |
Outlet Diameter | 6 in |
For Nominal Duct Diameter | 6 in |
Inside Diameter | 6 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Shape | Double Branch |
For Media Type | Dust |
Series | QF |
Minimum Pressure Rating | 2 in wc |
Weight | 5 lb |
Product Type | Double Branch |
Environment Type | Dusty |
Angle | 30 Degrees |
End Type | Quick Fit |
Material | Stainless Steel |
For Duct Shape | Round |
Material Thickness | 22 ga |
Material Grade | 304 |
Connection Type | Clamp Together |
Maximum Pressure Rating | 42 in wc |
Maximum Temperature Rating | 1,100 Degrees F |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, Inlet Diameter 6 in, Overall Length 21 in, Product Type Double Branch, Weight 5 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 6 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS V8944N1012 24V 1" Auto Comb (V8944N1012)
- CARRIER Air Filter, 16X24X2 Throw Away Filter (KH01AA587)
- GOODMAN B1256560 Sequencer (B1256560)
- AUBURN MANUFACTURING Flame Sensor 4" Flame Rod, 1/4" Mtg. (E5-FRS-4-4)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- IMPERIAL MFG Connector Union Steel Galv 5In (GV1589-A)
- Nordfab Ducting, Venting & Accessories