Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103156
Zoro # G609253286
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- End Type Quick Fit
- Material Stainless Steel
- Material Thickness 22 ga
- For Media Type Dust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040103156
- Zoro # G609253286
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 17 in |
Inside Diameter | 4 in |
Outlet Diameter | 4 in |
For Nominal Duct Diameter | 4 in |
Inlet Diameter | 4 in |
Branch Diameter | 4 in |
Details
Color | Silver |
End Type | Quick Fit |
Material | Stainless Steel |
Material Thickness | 22 ga |
For Media Type | Dust |
Environment Type | Dusty |
Minimum Pressure Rating | 2 in wc |
Angle | 30 Degrees |
Maximum Pressure Rating | 42 in wc |
Shape | Double Branch |
For Duct Shape | Round |
Product Type | Double Branch |
Maximum Temperature Rating | 1,100 Degrees F |
Weight | 3.5 lb |
Series | QF |
Material Grade | 304 |
Connection Type | Clamp Together |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, Inlet Diameter 4 in, Overall Length 17 in, Product Type Double Branch, Weight 3.5 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 4 in, Outlet Diameter 4 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Elec Cook Control, Tstat, 175-550 Range (5300-735)
- TIE DOWN ENGINEERING Stripzilla Shingle Remover With Wood And (70619)
- DURAVENT 4" BVENT 12" Length (4BV12)
- COLUMBUS ELECTRIC Hazardous Location Line Volt Mechanical Tstat, Open/Close on Rise (HLT-2-G)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- IMPERIAL MFG Duct Wye Galv 4 X 4 X 4In 30Ga (GV0984)
- Nordfab Ducting, Venting & Accessories