Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101760
Zoro # G409253271
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Galvanized
- Maximum Pressure Rating 42 in wc
- Maximum Temperature Rating 309 Degrees F
- For Duct Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040101760
- Zoro # G409253271
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 16 in |
Inlet Diameter | 16 in |
For Nominal Duct Diameter | 12 in, 16 in |
Outlet Diameter | 16 in |
Overall Length | 33 in |
Branch Diameter | 12 in |
Details
Color | Silver |
Finish | Galvanized |
Maximum Pressure Rating | 42 in wc |
Maximum Temperature Rating | 309 Degrees F |
For Duct Shape | Round |
Environment Type | Dusty |
Shape | Double Branch |
Material | Steel |
Angle | 30 Degrees |
Weight | 19.6 lb |
Material Thickness | 20 ga |
Series | QF |
Product Type | Double Branch |
Connection Type | Clamp Together |
For Media Type | Dust |
End Type | Quick Fit |
Minimum Pressure Rating | 2 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 12 in, 16 in, Inlet Diameter 16 in, Overall Length 33 in, Product Type Double Branch, Weight 19.6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 16 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXN1)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 15 in W, 5 41/64 in L (BGF03)
- DAYTON 24 in Backdraft Damper / Wall Shutter, 24-1/2 in x 24-1/2 in (4FZJ8)
- MODINE Gas Valve, 24V, 1/2" x 3/4" (5H0730960002)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206784)
- NORDFAB End Cap, Stainless Steel, 20 ga Thick (8010003723)
- NORDFAB Angle Flange Adapter, Steel, 20 ga Thick (8040401834)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB End Cap with Screen, Stainless Steel (8010003784)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- Nordfab Duct Fittings