Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101758
Zoro # G909253269
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Duct Shape Round
- Maximum Pressure Rating 42 in wc
- Weight 19.6 lb
- Environment Type Dusty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040101758
- Zoro # G909253269
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 16 in |
For Nominal Duct Diameter | 10 in, 16 in |
Overall Length | 29 in |
Outlet Diameter | 16 in |
Inside Diameter | 16 in |
Branch Diameter | 10 in |
Details
Color | Silver |
For Duct Shape | Round |
Maximum Pressure Rating | 42 in wc |
Weight | 19.6 lb |
Environment Type | Dusty |
Connection Type | Clamp Together |
Shape | Double Branch |
Product Type | Double Branch |
Minimum Pressure Rating | 2 in wc |
Series | QF |
Material Thickness | 20 ga |
Material | Steel |
Maximum Temperature Rating | 309 Degrees F |
End Type | Quick Fit |
Finish | Galvanized |
For Media Type | Dust |
Angle | 30 Degrees |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 10 in, 16 in, Inlet Diameter 16 in, Overall Length 29 in, Product Type Double Branch, Weight 19.6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 16 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round 45 Degree Elbow, 6 in Duct Dia, 304 Stainless Steel, 14 GA, 9 1/2 in W, 9-1/2" L, 6 in H (8010003662)
- NU-CALGON Condensate Pan Treatment, 6 Tabs, Blue (4185-05)
- BROAN Motor Assembly (97015163)
- COPELAND Poe Oil 1 Gallon (998-E022-01)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- LAMBRO Elbow Vent Aluminum Adj 3In (2300)
- Nordfab Ducting, Venting & Accessories