Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101756
Zoro # G809253246
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Series QF
- Environment Type Dusty
- Inlet Diameter 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040101756
- Zoro # G809253246
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 16 in |
Inside Diameter | 16 in |
Overall Length | 25 in |
For Nominal Duct Diameter | 8 in, 16 in |
Outlet Diameter | 16 in |
Branch Diameter | 8 in |
Details
Color | Silver |
Material | Steel |
Series | QF |
Environment Type | Dusty |
Finish | Galvanized |
Maximum Pressure Rating | 42 in wc |
End Type | Quick Fit |
Material Thickness | 20 ga |
Angle | 30 Degrees |
Minimum Pressure Rating | 2 in wc |
Shape | Double Branch |
Connection Type | Clamp Together |
Product Type | Double Branch |
For Media Type | Dust |
Maximum Temperature Rating | 309 Degrees F |
Weight | 19.6 lb |
For Duct Shape | Round |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 16 in, Inlet Diameter 16 in, Overall Length 25 in, Product Type Double Branch, Weight 19.6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 16 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTRETE 14 in. W X 24 in. H X 1 in. D Synthetic 1 MERV Flat Panel Filter , 2PK (FPL23-2PK-24)
- LG ELECTRONICS 6,000 BTU Portable Air Conditioner (LP0621WSR)
- NU-CALGON Coil Cleaner, Liquid, 2-1/2 gal (4143-06)
- AMERIMAX HOME PRODUCTS VALY FLASHING ALUM 6""X10 (68306)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- Nordfab Duct Fittings